Dixon Valve & Coupling
590-1616
SUPERSEDED TO DIXO_590-1616, MTRL - 103123715
Item #105870379
-
Prop 65
- Male Garden Hose to Male Garden Hose Thread Fitting
- For 1" ID Garden Hose
- 1" Garden Hose Thread
| Nut Type | Hex |
| Fitting Description | Male Garden Hose |
| Barbed Length | 1.44 in |
| NH Thread | 1-11-1/2 |
| Hex Size | 1 3/8 in |
| Pipe Size | N/A |
| Garden Hose Thread Size | 1 in |
| Hose I.D. | 1 in |
| Overall Length | 2.32 in |
| Weight | 0.253 LB |
-
Prop 65

