- 356T6 Aluminum Material
applications
- Designed to protect loading arms and hoses used in petroleum loading applications
features
- Designed to shear and separate protecting the loading arm or hose and preventing spillage of liquid product
- Shear bolts are replaceable allowing the fitting to be reassembled and put back in service
- Poppet design holds open permitting low-pressure drop flow through the coupling Should the coupling shear as a result of a drive away the internal poppets will snap shut preventing spillage and loss of product Compact fits behind any API loading coupler
- Break force caries with line pressure refer to the Maintenance amp Operating Instructions for 5900-Series Breakaway Couplings
| Size | 4 in |
| Flange Size | 4 in |
| Seal | FKM-GFLT |
| Material | 356T6 Aluminum |
| Weight | 0.0 KG |

