- Male Garden Hose to Female Swivel Garden Hose Thread Fitting
- For 1/2" ID Garden Hose
- 3/4" Garden Hose Thread
| Fitting Description | Female Swivel Garden Hose |
| Nut Type | Hex |
| Hex Size | 1 3/16 in |
| Garden Hose Thread Size | 3/4 in |
| Overall Length | 1.82 in |
| Hose I.D. | 1/2 in |
| Barbed Length | 1.19 in |
| Pipe Size | N/A |
| NH Thread | 3/4-11-1/2 |
| Weight | 0.115 LB |
-
Prop 65


