Dixon Valve & Coupling
591-1212
SUPERSEDED TO DIXO_591-1212, MTRL - 105867438
Item #102980432
-
Prop 65
- Male Garden Hose to Female Swivel Garden Hose Thread Fitting
- For 3/4" ID Garden Hose
- 3/4" Garden Hose Thread
| Pipe Size | N/A |
| NH Thread | 3/4-11-1/2 |
| Hex Size | 1 3/16 in |
| Fitting Description | Female Swivel Garden Hose |
| Hose I.D. | 3/4 in |
| Overall Length | 1.82 in |
| Barbed Length | 1.19 in |
| Nut Type | Hex |
| Garden Hose Thread Size | 3/4 in |
| Weight | 0.135 LB |
-
Prop 65

