- Garden Hose Fitting Set
- for 5/8" ID Garden Hose
| Nut Type | Hex |
| Hose I.D. | 5/8 in |
| Barbed Length | 1.19 in |
| Fitting Description | Garden Hose Fitting Set |
| NH Thread | 3/4-11-1/2 |
| Garden Hose Thread Size | 3/4 in |
| Overall Length | 3.32 in |
| Pipe Size | N/A |
| Hex Size | 1 3/16 in |
| Weight | 0.259 LB |
-
Prop 65


