- Long Shank Garden Hose Fitting Set
- for 1/2" ID Garden Hose
| Pipe Size | N/A |
| Nut Type | Hex |
| Fitting Description | Long Shank Garden Hose Fitting Set |
| Hose I.D. | 1/2 in |
| Barbed Length | 2.03 in |
| Hex Size | 1 3/16 in |
| Overall Length | 5.05 in |
| NH Thread | 3/4-11-1/2 |
| Garden Hose Thread Size | 3/4 in |
| Weight | 0.269 LB |
-
Prop 65


