- 75" Adapter
- Aluminum Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Material | 356T6 Aluminum |
| Size | 6 in, 150 mm |
| Fitting Description | Straight |
| Operating Pressure [Max] | 75 PSI |
| Size Designation | 6 in |
| Type | N/A |
| End Type | Adaptador |
| Weight | 3.81 LB |
-
Prop 65


