- Adapter End Type
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Adaptador |
| Connection Type | Adapter x Adapter |
| Size | 6 in, 150 mm |
| Operating Pressure [Max] | 75 PSI |
| Fitting Description | Dixon Spool Adapter |
| Size Designation | 6 in |
| Material | 316 Stainless Steel |
| Weight | 6.67 LB |
-
Prop 65


