applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Size | 6 in |
| Connection Type | Adapter x 150# Flange |
| Operating Pressure [Max] | 75 PSI |
| Thickness | 5/8 in |
| Type | Adapter x 150# ASA Flange |
| Size Designation | 6 in |
| Fitting Description | Adapter |
| Weight | 18.61 LB |
-
Prop 65


