- Aluminum Spool Coupler
- 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 75 PSI |
| End Type | Coupler |
| Coupling Type | Spool Coupler |
| Fitting Description | Straight |
| Type | Spool Coupler |
| Size | 6 in, 150 mm |
| Connection Type | Spool Coupler |
| Size Designation | 6 in |
| Seal | Nitrile Rubber |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Weight | 10.45 LB |
-
Prop 65


