- Aluminum Dixon Coupler x 150# Flange
- 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Thickness | 1 in |
| Seal Material | Buna-N |
| Coupling Type | Coupler x 150# Flange |
| Operating Pressure [Max] | 75 PSI |
| End Type | Pipe Flange |
| Size Designation | 6 in |
| Material | 356T6 Aluminum |
| Connection Type | Dixon Coupler x 150# Flange |
| Seal | Nitrile Rubber |
| Size | 6 in |
| Weight | 13.9 LB |
-
Prop 65


