Skip to content Skip to navigation menu
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug

600-DP-AL

Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101894492
  • 356T6 Aluminum Type DP Dust Plug
  • Size 6"
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 356T6 Aluminum Type DP Dust Plug
  • Size 6"

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Material 356T6 Aluminum
Size Designation 6 in
Size 6 in
Type Type DP Dust Plug
Weight 2.37 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison