Dixon Valve & Coupling
600-DP-ALH
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101894640
-
Prop 65
- Aluminum Type DP Dust Plug
- Size 6"
caution
- Polypropylene cam and groove should not be mixed with metal fittings
| Material | Aluminum Hardcoat |
| Type | Type DP Dust Plug |
| Size | 6 in |
| Size Designation | 6 in |
| Weight | 2.19 LB |
-
Prop 65

