- 6" Size
- Nitrile Rubber Material
- Black Color
- 1 Blue Stripe Color Code
features
- Color black, code stripe 1 blue
| Color | Black |
| Type | Cam and Groove Gasket |
| Size | 6 in, 150 mm |
| Material | Nitrile Rubber |
| Size Designation | 6 in |
| Weight | 0.12 LB |
-
Prop 65


