Dixon Valve & Coupling
600-G-WNE
White Neoprene Cam & Groove Coupling Gasket
Item #101916347
-
Prop 65
- 6" Size
- White Neoprene Material
features
- White neoprene
- FDA approved materials
| Size | 6 in, 150 mm |
| Color | White |
| Type | Cam and Groove Gasket |
| Size Designation | 6 in |
| Material | White Neoprene |
| Weight | 0.15 LB |
-
Prop 65

