applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 75 PSI |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| End Type | Weld |
| Size Designation | 6 in |
| Fitting Description | Adapters for Welding |
| Size | 6 in |
| Weight | 9.52 LB |
-
Prop 65


