- 6 in Size
- Coupler x Adapter End Type
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 75 PSI |
| Size | 6 in |
| End Type | Coupler x Adapter |
| Material | 356T6 Aluminum |
| Weight | 7.57 LB |
-
Prop 65


