- 316 Stainless Steel Coupler to Adapter
- Size 6" x 4"
- 75.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Temperature | 70 ºF |
| Coupler Size | 6 in, 150 mm |
| Fitting Description | Coupler to Adapter |
| Operating Pressure [Max] | 75 PSI |
| Adapter Size | 4 in, 100 mm |
| Connection Type | Coupler x Adapter |
| Seal Material | Buna-N |
| Coupler x Adapter Size | 6 in x 4 in |
| Included | Cam & Groove Gasket, 600-HR-SI, N600-150 |
| Seal | Nitrile Rubber |
| End Type | Coupler x Adapter |
| Weight | 9.9 LB |
-
Prop 65


