- 2 in Thread Size
- Polypropylene Material
applications
- For use on most poly storage tanks and many steel and fiberglass tanks
| Thread | NPT |
| Material | Polypropylene |
| Thread Size | 2 in |
| Hole Size | 3 in |
| Shape | Bulkhead |
| Seal | EPDM |
| Weight | 0.435 LB |
-
Prop 65


