- 1 in Thread Size
- Polypropylene Material
applications
- For use on most poly storage tanks and many steel and fiberglass tanks
| Seal | EPDM |
| Shape | Bulkhead |
| Thread | NPT |
| Thread Size | 1 in |
| Hole Size | 2 1/4 in |
| Material | Polypropylene |
| Weight | 0.27 LB |
-
Prop 65


