Dixon Valve & Coupling
60549
Schedule 80 Threaded Polypropylene Reducer Nipple
Item #101932163
-
Prop 65
- Reducer Nipple
- 2" NPT(m) x 1 1/2" NPT(f) End Size
- Polypropylene
- 150 psi Work Pressure
| Style | Schedule 80 Threaded |
| End Types | NPT |
| End Type | Male x Male |
| Shape | Nipple |
| Fitting Type | Reducer Nipple |
| No. of Ends | 2 |
| Temperature Range [Min] | 0 °F |
| Thread | NPT |
| Thread Size | 2 x 1 1/2 in |
| Material | Polypropylene |
| End Size | 1 1/2 NPT(f), 2 NPT(m) |
| Fitting Angle | Straight |
| Temperature Range [Max] | 150 °F |
| Weight | 0.184 LB |
-
Prop 65

