- Compression Sleeve
- 1/4" Tube Size
- Brass
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Temperature Range [Max] | 250 °F |
| Shape | Sleeve |
| SAE Reference No. | 060115 |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Material | Brass |
| Operating Pressure [Max] | 300 PSI |
| Fitting Description | Compression Sleeve |
| Tube Size | 1/4 in |
| Length | 0.25 in |
| End Size | 1/4 Tube |
| Fitting Type | Sleeve |
| Temperature Range [Min] | -65 °F |
| Weight | 0.002 LB |
-
Prop 65


