- Compression Sleeve
- 1/2" Tube Size
- Brass
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Tube Size | 1/2 in |
| Shape | Sleeve |
| End Size | 1/2 Tube |
| Length | 0.38 in |
| Operating Pressure [Max] | 200 PSI |
| Fitting Type | Sleeve |
| Material | Brass |
| No. of Ends | 1 |
| Temperature Range [Max] | 250 °F |
| SAE Reference No. | 060115 |
| Fitting Angle | Straight |
| Temperature Range [Min] | -65 °F |
| Fitting Description | Compression Sleeve |
| Weight | 0.007 LB |
-
Prop 65


