- Brass Material
- 150 PSI Maximum Operating Pressure
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Material | Brass |
| Tube Size | 3/8 in |
| Shape | Sleeve |
| Operating Pressure [Max] | 150 PSI |
| Temperature Range [Min] | -40 °F |
| Length | 0.39 in |
| Weight | 0.003 LB |
-
Prop 65


