- 0.64 in Length
- Brass Alloy 360 Material
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Length | 0.64 in |
| O.D. | 0.91 in |
| Temperature Range [Min] | -50 °F |
| Hose Size | 3/8 in |
| Shape | Sleeve |
| Operating Pressure [Max] | 225 PSI |
| Material | Brass Alloy 360 |
| I.D. | 0.78 in |
| Weight | 0.02 LB |

