- 0.64 in Length
- Brass Alloy 360 Material
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Length | 0.64 in |
| Operating Pressure [Max] | 225 PSI |
| Hose Size | 1/2 in |
| Material | Brass Alloy 360 |
| Temperature Range [Min] | -50 °F |
| I.D. | 0.92 in |
| Shape | Sleeve |
| O.D. | 1.02 in |
| Weight | 0.07 LB |

