Dixon Valve & Coupling
61-105
Brass Ball Cone Female NPT x Female NPT Check Valve
Item #101529551
-
Prop 65
- Ball Cone Check Valve Type
- Brass Material
applications
- For use with water oil or inert gases Not recommended for use on or near reciprocating pumps or other similar vibration causing machinery.
features
- Tight shut-off with liquid media
- No radial alignment necessary
- Straight through and streamlined for minimum change in velocity
- Reinforced PTFE check is spring loaded for fast seating action.
| Connection | Female NPT |
| Size | 1 in |
| Saturated Steam | 125 PSI |
| Steam Pressure Rang [Min] | 100 PSI |
| Temperature Range [Min] | -20 °F |
| Steam Pressure Rang [Max] | 150 PSI |
| Thread | Female NPT x Female NPT |
| Material | Brass |
| Pressure Rating | 400 PSI WOG, Cold Non-Shock, 0.5 PSI Cracking |
| Weight | 1.43 LB |
-
Prop 65

