Dixon Valve & Coupling
61-204
Brass Ball Cone Male NPT x Female NPT Check Valve
Item #104516174
-
Prop 65
- Ball Cone Check Valve Type
- Brass Material
applications
- For use with water oil or inert gases Not recommended for use on or near reciprocating pumps or other similar vibration causing machinery.
features
- Tight shut-off with liquid media
- No radial alignment necessary
- Straight through and streamlined for minimum change in velocity
- Reinforced PTFE check is spring loaded for fast seating action.
| Female Thread | NPT |
| Pressure Rating | 400 PSI WOG, Cold Non-Shock, 0.5 PSI Cracking |
| Size | 3/4 in |
| Steam Pressure Rang [Max] | 150 PSI |
| Saturated Steam | 125 PSI |
| Male Thread | NPT |
| Connection | Female NPT x Male NPT |
| Material | Brass |
| Steam Pressure Rang [Min] | 100 PSI |
| Temperature Range [Min] | -20 °F |
| Weight | 0.74 LB |
-
Prop 65

