- Hex Nipple
- 3" NPT(m) End Size
- Polypropylene
- 150 psi Work Pressure
| Fitting Angle | Straight |
| Material | Polypropylene |
| Thread | NPT |
| End Size | 3 NPT(m) |
| Style | Schedule 80 Threaded |
| End Type | Male x Male |
| No. of Ends | 2 |
| Temperature Range [Min] | 0 °F |
| Thread Size | 3 in |
| Temperature Range [Max] | 150 °F |
| Fitting Type | Hex Nipple |
| End Types | NPT |
| Shape | Nipple |
| Weight | 0.52 LB |
-
Prop 65


