- Brass Material
- 150 PSI Maximum Operating Pressure
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Material | Brass |
| Length | 0.45 in |
| Thread | Straight |
| Hex Size | 9/16 in |
| Tube Size | 1/4 in |
| Thread Size | 7/16-24 |
| Operating Pressure [Max] | 150 PSI |
| Temperature Range [Min] | -40 °F |
| Shape | Nut |
| Weight | 0.02 LB |
-
Prop 65


