- Tube x Tube End Type
- Forged Brass Material
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports.
| Tube O.D. | 3/8 in |
| Fitting Description | Union |
| Style | Push-In Union |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -10 °F |
| Connection Type | Tube to Tube |
| End Types | Tubing |
| Material | Forged Brass |
| Shape | Straight |
| End Type | Tube x Tube |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Union |
| Weight | 0.06 LB |
-
Prop 65


