- Nipple
- 2" NPT(m) End Size
- Polypropylene
- 150 psi Work Pressure
| Fitting Type | Nipple |
| End Size | 2 NPT(m) |
| Shape | Nipple |
| Thread Size | 2 in |
| End Type | Male x Male |
| No. of Ends | 2 |
| Thread | NPT |
| Temperature Range [Min] | 0 °F |
| Material | Polypropylene |
| Temperature Range [Max] | 150 °F |
| Overall Length | 4 in |
| Length | 4 in |
| End Types | NPT |
| Fitting Angle | Straight |
| Style | Schedule 80 Threaded |
| Weight | 0.255 LB |
-
Prop 65


