- Tee
- 1 1/4" NPT(f) End Size
- Polypropylene
- 150 psi Work Pressure
| Thread Size | 1 1/4 in |
| Thread | Female NPT |
| Fitting Type | Tee |
| Style | Schedule 80 Threaded |
| Material | Polypropylene |
| Shape | Tee |
| End Size | 1 1/4 NPT(f) |
| Temperature Range [Max] | 150 °F |
| Fitting Angle | 90° |
| Temperature Range [Min] | 0 °F |
| End Type | Female x Female |
| End Types | NPT |
| No. of Ends | 3 |
| Weight | 0.335 LB |
-
Prop 65


