Dixon Valve & Coupling
62235
Schedule 80 Threaded Polypropylene Reducer Nipple
Item #101931412
-
Prop 65
- Reducer Nipple
- 1 1/4" NPT(m) x 1" NPT(m) End Size
- Polypropylene
- 150 psi Working Pressure
| Temperature Range [Max] | 150 °F |
| Material | Polypropylene |
| Thread | NPT |
| Temperature Range [Min] | 0 °F |
| No. of Ends | 2 |
| Fitting Type | Reducer Nipple |
| End Type | Male x Male |
| Shape | Nipple |
| End Types | NPT |
| Fitting Angle | Straight |
| Thread Size | 1 1/4 x 1 in |
| End Size | 1 NPT(m), 1 1/4 NPT(m) |
| Style | Schedule 80 Threaded |
| Weight | 0.08 LB |
-
Prop 65

