Dixon Valve & Coupling
62236
Schedule 80 Threaded Polypropylene Reducer Nipple
Item #101931175
-
Prop 65
- Reducer Nipple
- 1 1/2" NPT(m) x 1 1/4" NPT(m) End Size
- Polypropylene
- 150 psi Working Pressure
| Style | Schedule 80 Threaded |
| End Type | Male x Male |
| Material | Polypropylene |
| Thread Size | 1 1/2 x 1 1/4 in |
| Shape | Nipple |
| End Size | 1 1/4 NPT(m), 1 1/2 NPT(m) |
| Fitting Type | Reducer Nipple |
| Thread | NPT |
| No. of Ends | 2 |
| End Types | NPT |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 150 °F |
| Fitting Angle | Straight |
| Weight | 0.145 LB |
-
Prop 65

