Dixon Valve & Coupling
62243
Schedule 80 Threaded Polypropylene 90° Street Elbow
Item #101932245
-
Prop 65
- 90º Street Elbow
- 1/2" NPT(m) x 1/2" NPT(f) End Size
- Polypropylene
- 150 psi Working Pressure
| Thread Size | 1/2 in |
| No. of Ends | 2 |
| Shape | Elbow |
| Fitting Type | 90° Street Elbow |
| Fitting Angle | 90° |
| End Type | Female x Male |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Temperature Range [Max] | 150 °F |
| Style | Schedule 80 Threaded |
| Temperature Range [Min] | 0 °F |
| End Types | NPT |
| Thread | NPT |
| Material | Polypropylene |
| Weight | 0.019 LB |
-
Prop 65

