- Pipe Cap
- 1" NPT(f) End Size
- Polypropylene
- 150 psi Working Pressure
| Material | Polypropylene |
| Temperature Range [Min] | 0 °F |
| Shape | Cap |
| Fitting Angle | Straight |
| Thread Size | 1 in |
| Temperature Range [Max] | 150 °F |
| End Types | NPT |
| Style | Schedule 80 Threaded |
| No. of Ends | 1 |
| Thread | Female NPT |
| Fitting Type | Pipe Cap |
| End Size | 1 NPT(f) |
| Weight | 0.07 LB |
-
Prop 65


