Dixon Valve & Coupling
62276
Schedule 80 Threaded Polypropylene Reducer Bushing
Item #103585785
-
Prop 65
- Reducer Bushing
- 1" NPT(m) x 3/4" NPT(f) End Size
- Polypropylene
- 150 psi Working Pressure
| Style | Schedule 80 Threaded |
| Fitting Angle | Straight |
| Shape | Bushing |
| No. of Ends | 2 |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 0 °F |
| Male Thread | NPT |
| End Types | NPT |
| End Type | Female x Male |
| Material | Polypropylene |
| End Size | 3/4 NPT(f), 1 NPT(m) |
| Female Thread Size | 3/4 in |
| Female Thread | NPT |
| Male Thread Size | 1 in |
| Fitting Type | Reducer Bushing |
| Weight | 0.04 LB |
-
Prop 65

