Dixon Valve & Coupling
62834
Polypropylene Female NPT 1/2 in Bulkhead Fitting
Item #101932116
-
Prop 65
- 1/2 in Thread Size
- Polypropylene Material
applications
- For use on most poly storage tanks and many steel and fiberglass tanks
| Seal | EPDM |
| Thread | NPT |
| Hole Size | 1 7/16 in |
| Material | Polypropylene |
| Shape | Bulkhead |
| Thread Size | 1/2 in |
| Weight | 0.155 LB |
-
Prop 65

