- Straight Shape
- Brass Material
- Tube x Tube End Type
- Straight Thread
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Thread | Straight |
| End Type | Tube x Tube |
| Material | Brass |
| Temperature Range [Min] | -65 °F |
| Thread Size | 9/16-24, 11/16-20 |
| Tube Size | 3/8 x 1/2 in |
| Operating Pressure [Max] | 200 PSI |
| Length | 1.71 in |
| Hex Size | 11/16 in |
| Shape | Straight |
| Weight | 0.121 LB |
-
Prop 65


