- Straight Shape
- Brass Material
- Tube x Tube End Type
- Straight Thread
applications
- Use with copper aluminum and thermoplastic tubing Manufactured for low and medium pressure tubing connection work where excessive vibration or tube movement is not involved.
| Material | Brass |
| Thread Size | 1-18 |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 100 PSI |
| Thread | Straight |
| Shape | Straight |
| Length | 2.37 in |
| Temperature Range [Min] | -65 °F |
| Tube Size | 3/4 in |
| Hex Size | 1 in |
| Weight | 0.405 LB |
-
Prop 65


