- Straight Shape
- Brass Material
- Tube x Tube End Type
- Straight Thread
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Tube Size | 3/8 in |
| Material | Brass |
| Thread Size | 17/32-24 |
| Hex Size | B 11/16 in C 3/4 in |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 150 PSI |
| Length | 2.97 in |
| Thread | Straight |
| Temperature Range [Min] | -40 °F |
| Shape | Straight |
| Weight | 0.145 LB |
-
Prop 65


