- Straight Shape
- Brass Material
- Tube x Tube End Type
- Straight Thread
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Shape | Straight |
| Operating Pressure [Max] | 150 PSI |
| Hex Size | B 9/16 in C 9/16 in |
| Length | 2.04 in |
| Material | Brass |
| Thread | Straight |
| Thread Size | 7/16-24 |
| Tube Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| End Type | Tube x Tube |
| Weight | 0.097 LB |

