- Nylon Material
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Seal | EPDM |
| End Types | Tubing |
| Type | Tee |
| Temperature Range [Max] | 100 °F |
| Pressure Rating | 190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F |
| Temperature Range [Min] | 35 °F |
| Style | Liquifit™ Union Tee |
| Connection Type | Tube to Tube |
| Tube O.D. | 3/8 in |
| Material | Nylon |
| Fitting Type | Union Tee |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Seal Material | EPDM |
| Fitting Description | Union Tee |
| Weight | 0.326 LB |
-
Prop 65


