Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Seal
EPDM
Temperature Range [Max]
100 °F
Pressure Rating
190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
Material
Nylon
Seal Material
EPDM
Style
Liquifit™ Union Connector
Fitting Type
Union Connector
Fitting Angle
Straight
End Types
Tubing
Tube O.D. 1
1/2 in
Temperature Range [Min]
35 °F
Connection Type
Tube to Tube
No. of Ends
2
Type
Straight
Fitting Description
Union Connector
Tube O.D.
3/8 x 1/2 in
Weight
0.171 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back