Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Fitting Angle
Straight
Seal
EPDM
Seal Material
EPDM
Fitting Type
Union Connector
Connection Type
Tube to Tube
Temperature Range [Max]
100 °F
Style
Liquifit™ Union Connector
Tube O.D.
1/2 in
Fitting Description
Union Connector
Temperature Range [Min]
35 °F
Pressure Rating
160 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
No. of Ends
2
End Types
Tubing
Material
Nylon
Type
Straight
Weight
0.569 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back