Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Seal
EPDM
Connection Type
Tube to Tube
Style
Liquifit™ Bulkhead Union
Temperature Range [Min]
35 °F
Temperature Range [Max]
100 °F
Material
Nylon
Fitting Description
Bulkhead Union
Type
Straight
Seal Material
EPDM
Fitting Angle
Straight
Tube O.D.
1/4 in
No. of Ends
2
End Types
Tubing
Fitting Type
Bulkhead Union
Pressure Rating
230 PSI From 35 °F to 100 °F, 150 PSI at 150 °F, 60 PSI at 200 °F
Weight
0.16 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back