Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Fitting Type
Bulkhead Union
Style
Liquifit™ Bulkhead Union
Seal
EPDM
Temperature Range [Min]
35 °F
Fitting Angle
Straight
Pressure Rating
190 PSI From 35 °F to 100 °F, 100 PSI at 150 °F, 60 PSI at 200 °F
Type
Straight
Connection Type
Tube to Tube
Temperature Range [Max]
100 °F
Fitting Description
Bulkhead Union
End Types
Tubing
Seal Material
EPDM
Tube O.D.
3/8 in
No. of Ends
2
Material
Nylon
Weight
0.476 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back