Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
Female Thread
UNS
Material
Nylon
Tube O.D.
1/4 in
Type
Straight
Female Thread Size
7/16-24
Pressure Rating
230 PSI From 35 °F to 100 °F, 150 PSI at 150 °F, 60 PSI at 200 °F
Seal
EPDM
Weight
0.092 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back