- Nylon Material
- Straight Type
applications
- Suitable for water potable liquids and neutral gas applications including water filtration water coolers coffee machines and beverage dispensers
features
- EPDM seal secures connection with larger surface area than standard O-ringsEngineered polymer allows superior mechanical strength and chemical resistanceFull stainless gripping ring eliminates the need for locking clipsRelease button protects and supports tubing
| Pressure Rating | 230 PSI From 35 °F to 100 °F, 150 PSI at 150 °F, 60 PSI at 200 °F |
| End Types | Tubing |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Fitting Description | End Stop |
| Temperature Range [Max] | 200 °F |
| Material | Nylon |
| Style | Liquifit™ End Stop |
| Type | Straight |
| Seal Material | EPDM |
| Fitting Type | End Stop |
| Seal | EPDM |
| Temperature Range [Min] | 35 °F |
| Connection Type | Tubing |
| Weight | 0.044 LB |
-
Prop 65


